Chisel, SDS-Max, Type: 2
- Mfr # 789650 2
- Zoro # G714386183
product price:Â
$
40.19
/ea
Key Features
Style
Impact drilling
Blade Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789650 2
- Zoro #
- G714386183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Chisels
- Style
- Impact drilling
- Type
- 2
Dimensions
- Blade Width
- 20 mm
Description
Wear resistant, bead blasted surface. Application: For concrete, masonry, and natural stone. Material: Special tool steel. Shank: SDS Max Blade width: 20 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.