Shop HYDE
See all product information
Create Account
Flexible Joint Knife Hardwood Handle - 5" Wide. Used to Spread Compounds.
- Mfr # 7760
- Zoro # G323392124
product price:Â
$
13.75
/ea
Key Features
Color
Black & Silver
Material
Carbon Steel
Height
1 in
Handle Material
Hardwood
Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7760
- Zoro #
- G323392124
- UPC #
- -
- Country of Origin
- United States
- Color
- Black & Silver
- Material
- Carbon Steel
- Handle Material
- Hardwood
- Item
- Hyde - 5" Flexible Joint Knife Hardwood Handle
- Includes
- One Hyde Five Inch Joint Knife with a Hardwood Handle
- For Use With
- Multi-Use
Dimensions
- Height
- 1 in
- Size
- 5 in
- Overall Length
- 8 in
- Width
- 5 in
Description
Hyde Flexible Joint Knife Hardwood Handle Pro-quality joint knife with ideal flex point for spreading compounds. High carbon steel blade individually ground, polished and clear coated. Flexible blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.