Pen
- Mfr # BK16
- Zoro # G714760594
product price:Â
$
32.55
/ea
Sold in multiples of 6 for
$195.30
Key Features
Pen Ink Color
Black
Barrel Material
Metal
Barrel Color
Black
Pen Grip
No Grip
Pen Tip
0.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK16
- Zoro #
- G714760594
- UPC #
- 632281103172
- Country of Origin
- United States
- Item
- Pen
- Pen Ink Color
- Black
- Barrel Material
- Metal
- Barrel Color
- Black
- Pen Grip
- No Grip
- Pen Tip
- 0.9 mm
- Features
- Permanent Ink
- Number of Markers
- 1
- Refillable
- Refillable
- Cartridge Type
- Pressurized
- Includes Pen Cushion
- Cushion Not Included
- Clip Type
- Pocket Clip
- Erasable
- Non-Erasable
- Tip Type
- Medium
- Marker Cap
- Retractable
- Toxicity
- Non-Toxic
Dimensions
- Overall Length
- 5.64 in
- Fits Chest Size
- Permanent Ink
Description
Pen, Pen Tip 0.9 mm, Barrel Material Metal, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Not Applicable, Features Permanent Ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.