Shop DRI MARK
See all product information
Create Account
CounterfeitDetectorPen, Black, 3/4-inH
- Mfr # DRI-351UVB
- Zoro # G7194945
product price:
$
12.15
/ea
Key Features
Color
Black
Pen Ink Color
Blue
Features
Dual-Test UV Cap Pen—Powerful LED with ultraviolet light cap is highly effective on U.S. and foreign currencies, passports, credit cards, cashier’s checks and money orders.
Includes
(3) LR44 Cell Batteries, Ultraviolet Light Cap
Product Type
Dual Detector Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRI-351UVB
- Zoro #
- G7194945
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Counterfeit Detector Pen
- Pen Ink Color
- Blue
- Features
- Dual-Test UV Cap Pen—Powerful LED with ultraviolet light cap is highly effective on U.S. and foreign currencies, passports, credit cards, cashier’s checks and money orders.
- Includes
- (3) LR44 Cell Batteries, Ultraviolet Light Cap
- Product Type
- Dual Detector Pen
- Currency
- Most Foreign Currencies; U.S.
- Counterfeit Bill Detector Type
- Pen
- Weight
- 0.095 lbs
- Counterfeit Indication Mark
- Black; Dark Brown
- Marking Color
- Amber
- Scans
- Cash, Credit Cards, Passports
- Wire Color
- Black
Dimensions
- Length
- 6 in
- Height
- 3/4 in
- Width
- 3/4 in
- Overall Width
- 3/4 in
Description
Counterfeit Detector Pen, Length 6 in, Width 3/4 in, Height 3/4 in, Scans Cash, Credit Cards, Passports, Color Black, Includes (3) LR44 Cell Batteries, Ultraviolet Light Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.