Contact Blocks and Other Accessories Legend Plate EA

  • Mfr # M22-XST-GB10

  • Zoro # G714797507


product price:  $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Size
22.5 mm
Legend
OFF ON
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
NEMA Rating
NEMA 4X, NEMA 13
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M22-XST-GB10
Zoro #
G714797507
UPC #
78668527740
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Item
Pushbutton Legend Plate Insert
Legend
OFF ON
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
NEMA Rating
NEMA 4X, NEMA 13
IP Rating
IP66

Description

22.5 MM, Legend: OFF ON

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.