Shop PCE INSTRUMENTS
See all product information
Create Account
Hygrometer
- Mfr # PCE-COG 10
- Zoro # G715084118
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Micro USB cable, 1 x 5V DC power supply, 1 x Instruction manual
Features
Data memory for 5000 measuring points, Measuring range (CO²) 0 9999 ppm, Export of measurement data in CSV format, Temperature and humidity measurement, Additionally with carbon monoxide sensor, Easy to read 2 LCD display
Humidity Accuracy
±5% between 0 - 20% RH, ±3.5% between 20 - 80% RH, ±5% between 80 - 100% RH
Display
2 LCD display
Application
For use in occupational safety to check the climatic conditions in office workplaces.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-COG 10
- Zoro #
- G715084118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.1 in
- Length
- 8.4 in
Details
- Includes
- 1 x Micro USB cable, 1 x 5V DC power supply, 1 x Instruction manual
- Features
- Data memory for 5000 measuring points, Measuring range (CO²) 0 9999 ppm, Export of measurement data in CSV format, Temperature and humidity measurement, Additionally with carbon monoxide sensor, Easy to read 2 LCD display
- Humidity Accuracy
- ±5% between 0 - 20% RH, ±3.5% between 20 - 80% RH, ±5% between 80 - 100% RH
- Display
- 2 LCD display
- Application
- For use in occupational safety to check the climatic conditions in office workplaces.
- Absolute Humidity Range
- 0 - 100% RH
- Scan Rate
- 1 Hz
- Temp. Range
- 0 Degrees to 50 Degrees C (32 Degrees to 122 Degrees F)
- Memory
- For 5000 measuring points
- Humidity Resolution
- 0.1% RH
- For Use With
- For use in occupational safety to check the climatic conditions in office workplaces.
- CO2 Range
- 0 - 9999 ppm
- Carbon Monoxide (CO) resolution
- 1 ppm
- Carbon Dioxide (COâ‚‚) accuracy
- ±3 % of measured value ± 75 ppm
- Carbon Monoxide (CO) accuracy
- ±5% of measuring range
- Carbon Dioxide (COâ‚‚) resolution
- 1 ppm
- Carbon Monoxide (CO) measuring range
- 0 - 1000 ppm
Description
The CO2 analyser has a measuring range of 0 ... 9999 ppm. In addition to the carbon dioxide measurement, the air quality detector also has a carbon monoxide CO sensor with a measuring range of 0 ... 1000 ppm and a temperature and humidity sensor. The air quality detector already covers a large range of measuring tasks. The air quality detector is therefore used, for example, in occupational safety to check the climatic conditions in office workplaces.During the measurement, the readings are stored on the CO2 analyser. Up to 5000 measuring points can be saved on the air quality detector. The CO2 and CO content, as well as the temperature and humidity are saved by the air quality detector for each storage point. After a measurement run, the stored measurement values can be viewed directly on the air quality detector.For further processing, the readings recorded by the CO2 analyser can be transferred to a computer. The transfer takes place via the Micro-USB interface of the air quality detector. When connecting the CO and CO2 meter to a computer, it is recognized as a mass data storage device. The saved measured values are saved by the air quality detector in CSV file format and can therefore be processed directly.The built-in 1500 mAh battery in the CO2 analyser enables mobile use. To charge the battery, the air quality detector can be connected to a 5 VDC power supply via the micro-USB interface. The air quality detector can continue to be used during the charging process to take measurements. For an optimal and longer-lasting measurement of the air quality detector there is a 1/4 inch connection on the back. With this connection, the air quality detector can be attached to a tripod and aligned.HIGHLIGHTS- Data memory for 5000 measuring points- Measuring range CO2 0 ... 9999 ppm- Export of measurement data in CSV format- Temperature and humidity measurement- Additionally with carbon monoxide sensor- Easy to read 2 LC display
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.