Temperature and humidity indicator for ambient monitoring, measures 32-122 deg F and 0-99.9% RH
- Mfr # PCE-EMD 5
- Zoro # G422432394
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Number Of Usable Sensors
4
Humidity Measuring Range
0.0 to 99.9% r.h.
Application
Display that measures temperature and humidity
Number Color
White
Width
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-EMD 5
- Zoro #
- G422432394
- UPC #
- -
- Country of Origin
- Spain
- Number Of Usable Sensors
- 4
- Humidity Measuring Range
- 0.0 to 99.9% r.h.
- Application
- Display that measures temperature and humidity
- Number Color
- White
- Sensor Supply Voltage
- 12 and 24 V DC
- Includes
- 2 x Wall mounting bracket, 1 x Sensor module PCE-EMD-TH, 1 x User manual
- Reaction Time
- <15 seconds at a wind speed of <1 m/s
- Display Interval
- 1 Hz
- Temp. Resolution
- 0.1°C / 0.18°F
- Humidity Resolution
- 0.1% r.h.
- Housing Material
- Black painted aluminum housing
- Maximum Sensor Supply Current
- 100 Ma
- Humidity Accuracy
- ±3% RH
- For Use With
- Display that measures temperature and humidity
- Impedance Current Input
- <200 Ω
- Temperature Measuring Range
- 0.0 to 50.0°C / 32 to 122°F
- Temperature Accuracy
- ±0.5°C / 0.9°F
Dimensions
- Width
- 12.8 in
- Digit Height
- 100 mm
- Length
- 21.0 in
Description
The thermometer can be connected to up to four external temperature and humidity modules. The temperature measuring range for the sensors of the thermo-hygrometer is 0.0 ... 50.0 deg C and the humidity measuring range is 0.0 ... 99.9% RH. The power supply of the thermo-hygrometer is via a mains connection of 110 ... 220 V AC. The integrated sensor supply can supply the connected sensors from the thermo-hygrometer with 12 or 24 V DC. As soon as the sensors are connected, they are automatically recognized by the thermometer. The communication between the sensor modules and the thermo-hygrometer takes place via an analog 4 ... 20 mA signal. If several sensors are connected, the average reading of all sensors is displayed on the thermo-hygrometer. Thus, the thermo-hygrometer is used, for example, in event halls, restaurants or in public buildings to monitor the ambient conditions. Both the thermometer and the sensor module are mounted on a wall. If necessary, the thermo-hygrometer can be mounted on a monitor bracket with the mounting dimensions 75 x 75 mm (2.95 x 2.95"). This allows the thermo-hygrometer to be ideally aligned. The thermo-hygrometer can optionally be equipped with an ISO calibration certificate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.