Shop BUFFALO
See all product information
Create Account
Tilt Threaded Handle Float Bracket, 2PK
- Mfr # 27077087642
- Zoro # G715772640
product price:Â
$
24.59
/pk of 2, $12.30/ea
Key Features
Length
7 in
Width (In.)
3 in
Color
Silver
Handle Material
Aluminum
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27077087642
- Zoro #
- G715772640
- UPC #
- -
- Country of Origin
- China
- Item
- Float Bracket
- Color
- Silver
- Handle Material
- Aluminum
- Shape
- Round/Hollow
Dimensions
- Length
- 7 in
- Width (In.)
- 3 in
- Depth
- 4 in
Description
Attach the Pro Series Threaded Handle Float Bracket and a 1-3/4 inch threaded handle to any 2 or 4 hole bull float to save your back and knees when pouring and smoothing concrete. It is constructed of lightweight aluminum for long life and durability.
- No more lifting or bending
- Constructed from durable, lightweight aluminum
- For use with threaded handles
- 1-3/4 inch threaded handle to any 2 or 4 hole bull float
- Easily adjustable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.