Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 230mmL
- Mfr # 442+2852
- Zoro # G623579928
product price:Â
$
27.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442+2852
- Zoro #
- G623579928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 442+2852, Hex Bit Socket This 1/2 inch drive 12mm hex bit socket is built for controlled torque transfer and consistent fit. The extended 230mm overall length helps reach fasteners set deeper in assemblies while keeping the drive end accessible for a ratchet or breaker bar. Manufactured for professional technicians, the bit socket is designed to withstand repeated, heavy use. Clear stamped size markings support faster tool selection and better organization in a busy toolbox or shop environment. Key Benefits 1/2 inch drive 12mm hex bit socket supports common professional hand tools. 230mm overall length improves access to recessed fasteners and tight spaces. Made from high speed steel for strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket construction built for rigorous technician use. Stamped size identification stays legible for quick selection and tool organization. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU 442+2852 is a durable choice when a longer-reach hex bit socket is needed without sacrificing drive compatibility or identification. Its professional-grade build, corrosion-resistant properties, and standards compliance make it well suited for repeated service work where reliability and consistent engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.