Shop VERSADESK
See all product information
Create Account
Revolution Computer - Height Adjustable
- Mfr # RST4830-BC
- Zoro # G715892720
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
30 in
Number of Shelves
2
Height Adjustment Continuity
Continuous
Adjustment Mechanism
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST4830-BC
- Zoro #
- G715892720
- UPC #
- -
- Country of Origin
- China
- Item
- Standing Desk
- Number of Shelves
- 2
- Adjustment Mechanism
- Manual
- Desktop Color
- Cherry
- Product Type
- Standing Desk
- Frame Material
- Laminate, Steel
- Standards
- BIFMA, Greenguard Certified
- Frame Color
- Black
- Desktop Material
- Wood
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Height Adjustment Continuity
- Continuous
- Minimum Desktop Height
- 24 in
- Maximum Desktop Height
- 36 in
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 48 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Cherry, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.