Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53.5 H, 70 W X Laminate, Melamine, Steel, Nebula Grey
- Mfr # MT-M6222-DBLSC-GRY-GG
- Zoro # G301839948
product price:Â
$
519.99
/ea
Key Features
Overall Width
70
Overall Height
53.5
Finish
Gray Laminate
Color
Nebula Grey
Material
Laminate, Melamine, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-M6222-DBLSC-GRY-GG
- Zoro #
- G301839948
- UPC #
- 889142974376
- Country of Origin
- China
- Finish
- Gray Laminate
- Color
- Nebula Grey
- Material
- Laminate, Melamine, Steel
- Weight
- 120
- Capacity
- 50
Dimensions
- Overall Width
- 70
- Overall Height
- 53.5
- Overall Length
- 30
Description
Furnish your library, commercial testing center, or computer lab with this modular double study carrel for flexible study spaces to provide a quiet, private study or work area for everyone from children to adults. Whether you're studying for an upcoming exam or need a quiet space to read, this adjustable study carrel can be used in a variety of environments. The smooth laminate top boasts a nebula grey finish and is spacious enough to accommodate a laptop or flat screen monitor while the upper shelf can hold books or other supplies to free up additional work space. The adjustable height legs move 4 inches up or down in 1" increments making this floor carrel ideal for all grade levels from elementary to high school. Keep cords out of the way and organized with the wire management grommets in each carrel. Self-leveling glides will give you a stable, level surface to complete your tasks. The solitude of a study carrel is perfect for any environment where individual concentration is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.