BV, 3/4"PRESS, FP, BRZ, LTCH

  • Mfr # 77W10427A
  • Zoro # G716059498
product price: 
$
62.69
/ea

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
3/4 in
For Media
Cooling, Heating, Non-Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77W10427A
Zoro #
G716059498
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
9.5 in
Connection Size - Side 2
3/4 in
Handle Length
4.12 in
Connection Size - Side 1
3/4 in
Handle Height
2.07 in
Wire Rope Length
9.5 in
Nominal Valve Size
3/4 in
Length
9.5 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water
Connection Type
Press x Press
Item
Ball Valve
Seal Material
EPDM
Max. Pressure
300 PSIg
Handle Type
Lever
Body Material
Bronze
Seat Material
RPTFE
Stem Type
Blowout Resistant
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA)
Stem Material
Brass
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Valve Series
77W
Handle - Locking
Locking
Connection Type - Side 2
Press
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Maximum Pressure - Operating
300 psig
Manufacturer Warranty
5 yr

Description

Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 3/4 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & reviews