Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-1-C1
  • Zoro # G716115132

product price: 
$
739.99
/ea
Free Shipping & Returns

Key Features

Average Surface Roughness (Ra)
Less Than 1.0 micron
Coefficient of Volume (Cv)
74.63
Body Material
Carbon Steel
Ball Material
Carbon Steel
Maximum Pressure - Steam
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P766003-1-C1
Zoro #
G716115132
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Average Surface Roughness (Ra)
Less Than 1.0 micron
Coefficient of Volume (Cv)
74.63
Body Material
Carbon Steel
Ball Material
Carbon Steel
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Standards
ANSI
Valve Series
766001
Special Features
Actuator Compatible
Stem Material
Stainless Steel
Valve Construction
Two-Piece
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP65
Actuator Air Port Connection
1 in FNPT
Fail Safe Position
Fail Closed
Connection Type - Side 1
Flange
Valve Body Style
Straight
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
285 psi
Stem Type
Adjustable, Blowout Resistant
NEMA Enclosure Rating
4, 4X
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Minimum
-4 Degrees F
Actuator Series
SR
Connection Type - Side 2
Flange
For Media
Combustible Gases, Natural Gas, Steam, Water
Vented Ball Valve
Vented
Valve Ways
2-Way
Seal Material
FKM
Actuator Operation
Air to Spring
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
ANSI Flange Class
Class 150
Included Pilot Solenoid
110V AC Pilot Solenoid
Manufacturer Warranty
1 yr

Dimensions

Connection Size - Side 1
1 in
Overall Length
5 in
Nominal Valve Size
1 in
Wire Rope Length
5 in
Length
5 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.