Shop ZORO SELECT

Worm Gear Hose Clamp, 1/2"W, 3"ID, PK10

  • Mfr # 5272070
  • Zoro # G4489326

product price: 
$
10.49
/pk of 10, $1.05/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5272070
Zoro #
G4489326
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
5 in
Min. Clamp Dia.
3 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
76 mm
Thickness
0.022 in
Screw Size
5/16 in
Metric Dia. Max.
127 mm
Hex Size
5/16 in
Clamp Minimum Inside Diameter
3 in
Band Width
1/2 in
Band Thickness
0.022 in
Clamp Maximum Inside Diameter
5 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
72
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Installation Torque
35 in-lb
For Environment
Automotive, Household, Industrial
System of Measurement
Inch
Screw Material
Steel
Fastener Housing Material
Steel
Band Material Grade
201
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3 in, Fastener Housing Material Steel, SAE Number 72, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.