Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N201L-3P5M-BL
- Zoro # G716135475
product price:Â
$
12.99
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
6
Shielded
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201L-3P5M-BL
- Zoro #
- G716135475
- UPC #
- 037332281586
- Country of Origin
- China
Dimensions
- Cable Diameter
- 6 mm
- Overall Length
- 11.5 ft
- Wire Rope Length
- 11.5 ft
- Length
- 11.5 ft
Details
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
- Performance Category
- 6
- Shielded
- Unshielded
- Jacket Color
- Blue
- Jacket Material
- LSZH
- Includes Protective Cap
- Protective Cap Not Included
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- 5 Degrees F
- End 2 Connector Orientation
- Straight
- End 1 Connector Orientation
- Straight
- Transmission Speed
- 1 GBps
- End 2 Boot Type
- Snagless
- Cable Shape
- Round
- End 1 Boot Type
- Snagless
- Conductor Gauge
- 24 AWG
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Maximum Frequency
- 500 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 11.5 ft, Performance Category 6, Shielded Unshielded, Jacket Material LSZH, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 500 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.