Shop TRIPP LITE

Cable

  • Mfr # U444-010-DP-BD
  • Zoro # G716147003

product price: 
$
59.69
/ea

Key Features

End 1 Connection Type
USB C Male
End 2 Connection Type
Display Port Male
Color
Black
Device Supported
Tablet, Projector, MacBook, Notebook, Monitor, Digital Signage Display, HDTV, Audio/Video Box, Blu-ray Player, Audio/Video Device, TV, Gaming Computer, Gaming Console, PC, Desktop Computer, Chromebook, Smartphone
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U444-010-DP-BD
Zoro #
G716147003
UPC #
037332250728
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft
Cable Diameter
4.5 mm
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Cable
End 1 Connection Type
USB C Male
End 2 Connection Type
Display Port Male
Color
Black
Device Supported
Tablet, Projector, MacBook, Notebook, Monitor, Digital Signage Display, HDTV, Audio/Video Box, Blu-ray Player, Audio/Video Device, TV, Gaming Computer, Gaming Console, PC, Desktop Computer, Chromebook, Smartphone
Environmentally Friendly
Yes
Features
Bi-directional Cable Allows Male Ends to Connect to Either Source or Display, Reversible USB-C Plug Connects in Either Direction for Immediate No-Fuss use
Cable Type
DisplayPort/USB-C
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Jacket Type
VW-1
Contact Plating
Gold
For Use With
Chromebook, Computer, Laptop Notebook, MacBook, PC, Projector, Smartphone, Tablet, Television
End 2 Number of Connections
1
Standards
CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE
Jacket Color
Black
Operating Temperature - Maximum
104 Degrees F
Frequency - Maximum
60 Hz
End 1 Number of Connections
1
Cable Color
Black

Description

Cable

Ratings & reviews