Pro X2 Superstrike

  • Mfr # 910-007700
  • Zoro # G522807214
product price: 
$
239.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black, White
Number of Buttons
5
Power Source Type
Batteries
Wireless Charging Compatible
Yes
Pointing Device Connectivity Technology
Wireless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
910-007700
Zoro #
G522807214
UPC #
097855211309
Country of Origin
Viet Nam

Dimensions

Depth
4.9 in
Height
1.6 in
Width
2.5 in

Details

Item
Gaming Mouse
Color
Black, White
Number of Buttons
5
Power Source Type
Batteries
Wireless Charging Compatible
Yes
Pointing Device Connectivity Technology
Wireless
Product Line
PRO X2 SUPERSTRIKE
Scrolling Directions
Vertical
Device Supported
Desktop PC
Mouse Tracking Speed
888-in/s
Movement Detection
HERO 2
Battery Chemistry
Lithium Ion (Li-Ion)
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Host Interface
USB 2.0
Package Contents
PRO X2 SUPERSTRIKE Gaming Mouse, LIGHTSPEED Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, POWERPLAY Aperture Door With PTFE foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Pointing Device Features
Adjustable DPI, LIGHTSPEED Wireless Technology, Lightweight
Wireless Operating Frequency
2.40 GHz
Charging Interface
USB Type C
Wireless Receiver Interface
USB
Battery Consumption Type
Integrated Rechargeable Battery
Maximum Acceleration
88 Gs
Polling Rate
1 kHz, 8 kHz
Rechargeable
Yes
Operating System Compatibility
Mac OS, Windows
Ergonomic Fit
Right-handed
Platform Supported
Mac, PC
Movement Resolution (dpi)
44000
Wireless Charging Technology
POWERPLAY

Description

Logitech G partnered with top esports athletes to create The Fastest, Fully Customizable Click. Equipped with the Haptic Inductive Trigger System, the advanced HERO 2 sensor, and the robust LIGHTSPEED wireless. PRO X2 SUPERSTRIKE is a revolutionary PRO mouse delivering The Winning Click.

Ratings & reviews