Patch Cord, Cat 6A, Clear Boot, Yellow, 3ft.

  • Mfr # HC6AY03
  • Zoro # G7163064
product price: 
$
16.55
/ea

Key Features

Jacket Material
PVC
Color
Yellow
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HC6AY03
Zoro #
G7163064
UPC #
662620231266
Country of Origin
United States
Jacket Material
PVC
Color
Yellow
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
24 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Connector Type
RJ45 - 8P8C
Connector Type - Patch Cord
RJ45, RJ45
Jacket Color
Yellow
Category - Data Cable
6A
Cable Shape
Round
Shielded
Unshielded
Item
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Item - Data Cable
Voice and Data Patch Cord
Jacket Material - Wire and Cable
PVC
Transmission Speed
10 GBps
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CM
Plenum Rated
No
Boot Type
PVC
Category Type
6A
Boot Type - Data cable
Clear Boot, Clear Boot
For Use With
Network Applications
Features
Extended Strain Relief
Solid / Stranded
Stranded
Fire Rating
Commercial
End 1 Boot Type
Clear Boot
Performance Category
6A
Resistance Properties
Flame/Fire Resistant
Maximum Operating Temperature
167 Degrees F
End 1 Connection Type
RJ45
Maximum Voltage Rating
300 kV AC
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
End 2 Boot Type
Clear Boot
End 2 Connection Type
RJ45
Insulation Material
PVC
Conductor Type
Copper
Insulating Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Plug Type
RJ45
Temp. Rating
Per TIA
Attenuation
.1dB
Number Of Conductors
8-Conductor
Brand
Hubbell Premise Wiring
Type
Standard
Wire Color
Yellow

Dimensions

Conductor Size
24 AWG
Length - Patch Cord
3.0 ft
Length
3 ft
Conductor Size - Data Cable
26 AWG
Cable Diameter
0.2 in
Overall Length
3 ft
Wire Size
#24 AWG
Outside Diameter
0.218
Wire Rope Length
3 ft
Fits Chest Size
Extended Strain Relief

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 3 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & reviews