Shop MONOPRICE
See all product information
Create Account
Spekaer Wire 18AWG Cl2 4, Conductor, 100ft
- Mfr # 4043
- Zoro # G8787278
product price:Â
$
54.25
/ea
Key Features
Material
Polyvinyl Chloride (PVC) - Jacket
Cable Length
100 ft
Product Type
Audio Cable
Jacket Type
CL2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4043
- Zoro #
- G8787278
- UPC #
- 844660040439
- Country of Origin
- China
- Item
- Spekaer Wire 18AWG Cl2 4,Conductor,100ft
- Material
- Polyvinyl Chloride (PVC) - Jacket
- Product Type
- Audio Cable
- Jacket Type
- CL2
Dimensions
- Cable Length
- 100 ft
Description
Spekaer Wire 18AWG Cl2 4,Conductor,100ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.