Shop ADESSO
See all product information
Create Account
Wireless presenter mouse (Air Mouse Go Plus)
- Mfr # IMOUSEP30
- Zoro # G716471030
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Number of Buttons
9
Width
2.3 in
Mouse Size Class
Travel
Frequency
2.40 GHz
Pointing Device Features
Copilot Button, Lightweight, Connect Button, Gesture Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSEP30
- Zoro #
- G716471030
- UPC #
- 783750000000
- Country of Origin
- China
- Item
- Mouse/Presentation Pointer
- Number of Buttons
- 9
- Frequency
- 2.40 GHz
- Pointing Device Features
- Copilot Button, Lightweight, Connect Button, Gesture Support
- Pointing Device Wireless Technology
- Radio Frequency
- Compatible Devices
- Desktop Computer
- Interfaces
- USB
- Includes
- iMouse P30 Mouse/Presentation Pointer Desktop Charging Cradle USB Charging Cable 2.4 GHz USB Receiver Quick Start Guide
- Rechargeable
- Yes
- Operating System Compatibility
- Windows Vista, Windows 8, Windows XP, Windows 7, Windows 10
- Wireless Receiver Interface
- USB
- Ergonomic Fit
- Symmetrical
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Platform Supported
- PC
- Pointing Device Connectivity Technology
- Wireless
- Pointing Device Wireless Operating Distance
- 100 ft
- Battery Capacity
- 400 mAh
- Scroller Type
- Scroll Wheel
- Power Source
- Batteries
- Package Contents
- iMouse P30 Mouse/Presentation Pointer, Desktop Charging Cradle, USB Charging Cable, 2.4 GHz USB Receiver, Quick Start Guide
- Product Line
- iMouse