Shop ADESSO
See all product information
Create Account
iMouse S50R 2.4GHz Wireless Mini Mouse
- Mfr # iMouse S50R
- Zoro # G4536543
product price:Â
$
15.99
/ea
Key Features
Color
Red
Number of Buttons
3
Width
2.4 in
Height
1.4 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- iMouse S50R
- Zoro #
- G4536543
- UPC #
- 783750008860
- Country of Origin
- Unknown
Dimensions
- Width
- 2.4 in
- Height
- 1.4 in
- Depth
- 4 in
- Battery Size Supported
- AAA
Description
Adesso 2.4GHz Wireless Ergonomic Mini Mouse - iMouse S50 M325 - Red, Experience new levels of productivity with the Adesso iMouse S50 2.4GHz Wireless Mini Ergonomic Mouse. This advanced wireless mouse offers you 30 feet of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on any surface with better speed and accuracy. In addition, the mouse includes a built-in DPI resolution of 1200 for precise navigating and fast maneuvering. All these features, including it?s portable, compact mini size, provide excellent control, minimal hand movement and a mouse you can take or travel with anywhere.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.