Shop CARHARTT
See all product information
Create Account
Laptop Backpack, Black, Polyester
- Mfr # B000044200199
- Zoro # G716518315
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Number of Inside Pockets
2
Overall Height
18 1/2 in
Overall Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000044200199
- Zoro #
- G716518315
- UPC #
- 888999483444
- Country of Origin
- Viet Nam
- Item
- Laptop Backpack
- Color
- Black
- Material
- Polyester
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 2
- Number of Pockets
- 4
- Product Type
- Laptop Backpack
Dimensions
- Overall Height
- 18 1/2 in
- Overall Width
- 11 1/2 in
- Overall Depth
- 7 1/2 in
Description
Laptop Backpack, Color Black, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.