3300 8 Pocket WrenchWrap
- Mfr # 3300
- Zoro # G003904401
product price:
$
36.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300
- Zoro #
- G003904401
- UPC #
- 758011033007
- Country of Origin
- China
Description
Organize your middle size wrenches in this WrenchWrap. This is the bigger brother of the 7 Pocket WrenchWrap, we call it the 8 Pocket WrenchWrap and it is easily distinguishable from its smaller brother when side-by-side in your ToolPak.
Features:- Made from durable black pack cloth.
- Holds a 8 piece set of SAE wrenches (3/8 in. to 3/4 in.) or an 8 piece Metric set (6 MM to 18 MM).
- Flap covers the wrenches and then the 8 Pocket WrenchWrap rolls-up and ties-up with 2 tie-offs.
- Dimensions:
- Laying flat with the flap open, the 8 Pocket WrenchWrap is about 16 1⁄2 in. tall and 10 in. wide.
- Laying flat with the flap closed, it's about 10 1⁄2 in. tall and 10 in. wide.
- Rolled-up with wrenches, the 8 Pocket WrenchWrap is about 10 in. tall and 3 in. around.
- Item Weight - 0.5 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.