Shop STARTECH.COM
See all product information
Create Account
2FT RED SNAGLESS CAT5E PATCH CABLE
- Mfr # 45PATCH2RD
- Zoro # G716522527
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Cable Jacket Color
Red
End 2 Connection Type
RJ-45
Cable Length
2 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45PATCH2RD
- Zoro #
- G716522527
- UPC #
- 65030791533
- Country of Origin
- China
- Item
- Network Cable
- Cable Jacket Color
- Red
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 5e
Dimensions
- Cable Length
- 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.