CAT6 550MHZ PATCH CORD BOOTED SNAGLESS - 12FT YELLOW
- Mfr # C6-YL-12-ENC
- Zoro # G122838502
product price:Â
$
8.79
/ea
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6
End 1 Gender
Male
Cable Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-YL-12-ENC
- Zoro #
- G122838502
- UPC #
- -
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Yellow
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.