Shop PCE INSTRUMENTS

Light Meter

  • Mfr # PCE-LMD 10
  • Zoro # G716552913

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x USB Cable, 1 x PC software, 1 x Service bag, 1 x Instruction Manual
Measuring Range
1000 - 400,000 Lux; 0.0 - 999.9 Lux
Accuracy
±5% of measured value ±10 digits with standard light A; ±10% of measured value ±10 digits
Resolution
1 Lux; 0.1 Lux; 1 fc; 1 fc; 0.01 fc
Sensor
Silicon photodiode with spectral filter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCE-LMD 10
Zoro #
G716552913
UPC #
-
Country of Origin
China

Dimensions

Dimensions
Meter: 162 x 88 x 32 mm / 6.3 x 3.4 x 1.2 in; sensor: 102 x 60 x 25 mm / 4 x 2.3 x 0.9 in
Width
3.5 in
Length
6.4 in

Details

Includes
1 x USB Cable, 1 x PC software, 1 x Service bag, 1 x Instruction Manual
Measuring Range
1000 - 400,000 Lux; 0.0 - 999.9 Lux
Accuracy
±5% of measured value ±10 digits with standard light A; ±10% of measured value ±10 digits
Resolution
1 Lux; 0.1 Lux; 1 fc; 1 fc; 0.01 fc
Sensor
Silicon photodiode with spectral filter
For Use With
Ideal measuring device for anyone who wants to take quick light measurements
Measuring Range (Footcandle)
1000 - 400,000 fc; 100 - 999 fc; 0.00 - 99.00 fc
Features
Rechargeable battery, Micro USB interface, 0 to 400.0 kLux measuring range, Lux and footcandle units, LCD backlight display, Optionally with ISO calibration certificate
Data Storage
32,000 measurement sets
Repeatability
±2%
Operating Conditions
-10 to 50°C / 14 - 122°F / <80%RH, non-condensing
Battery Status Display
Battery symbol appears when voltage is too low
Interface
Micro-USB
Sampling Rate
4 Hz; peak hold 10 µs
Application
Ideal measuring device for anyone who wants to take quick light measurements

Description

The light data logger has a large measuring range of 0 ... 400 kLux. The illuminance is measured using an external silicon photodiode with a spectral filter. This means that the light meter can be positioned appropriately for every measuring task. The measured values can be displayed by the light meter in lux and in footcandles. In addition to the normal measured value display on the light meter, the measured value is also displayed on a scale.The light data logger has additional functions so that an analysis of the illuminance can be carried out. With the additional functions of the light meter, the largest and smallest measured value can be output using the MIN and MAX buttons. In addition, the displayed measured value can be set in relation to a reference using the REL button. With the PEAK function, the light meter records peak values. The light meter has a sampling rate of 10 s.The light data logger also has a data memory of 32,000 measured values. The measured values from the light meter can be read out and analyzed on the PC after a measurement. A live measurement on the PC with the light meter is also possible. The data from the light meter can be exported in CSV format for further processing.The built-in 3.7V Li-Ion battery can be recharged from the light data logger via a 5V DC connection via the micro-USB interface. Due to its measuring range and its various functions, the light meter is used to control the lighting in greenhouses, at the workplace in production workshops or in photo studios, for example. Optionally, the light meter can be equipped with an ISO calibration certificate.HIGHLIGHTS- Rechargeable battery- Micro USB interface- Measuring range 0 ... 400.0 kLux- Lux and footcandle units- LCD display with backlight- Optionally with ISO calibration certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.