Transceiver
- Mfr # N286-10G-TC
- Zoro # G716608047
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
32 Degrees F
Connector Type
RJ45
Form Factor
SFP+
Transmission Distance
30 m
Product Type
Transceiver Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-10G-TC
- Zoro #
- G716608047
- UPC #
- 037332279330
- Country of Origin
- China
- Operating Temperature - Minimum
- 32 Degrees F
- Connector Type
- RJ45
- Form Factor
- SFP+
- Transmission Distance
- 30 m
- Product Type
- Transceiver Module
- Compatible Brand
- Cisco
- Data Transfer Rate
- 10 GBps
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Transceiver
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.