series B203-104-PNP USB Extender
- Mfr # B203-104-PNP
- Zoro # G015086379
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
TAA
Package Contents
B203-104-PNP local transmitter with built-in USB Cable, B203-104-PNP 4-port remote receiver hub, External power supply for receiver hub (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Owner's Manual
Includes
B203-104-PNP 4-port remote receiver hub, External power supply for receiver hub (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Owner's Manual
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B203-104-PNP
- Zoro #
- G015086379
- UPC #
- 37332185204
- Country of Origin
- Taiwan, Province of China
- Certifications & Standards
- TAA
- Package Contents
- B203-104-PNP local transmitter with built-in USB Cable, B203-104-PNP 4-port remote receiver hub, External power supply for receiver hub (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Owner's Manual
- Item
- USB Extender
- Includes
- B203-104-PNP 4-port remote receiver hub, External power supply for receiver hub (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Owner's Manual
- Standards
- TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.