Hardness Solution, 500 mL
- Mfr # 47949
- Zoro # G721830921
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Concentration
20 gpg (340 mg/L)
Features
20 Gpg (340 Mg/L) Hardness, Plus 2 Mg/L Iron as Fe (Hard Water)
Calibration Certificate
NIST
Volume
500 mL
Shelf Life
365 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47949
- Zoro #
- G721830921
- UPC #
- -
- Country of Origin
- United States
- Concentration
- 20 gpg (340 mg/L)
- Item
- Hardness Solution
- Features
- 20 Gpg (340 Mg/L) Hardness, Plus 2 Mg/L Iron as Fe (Hard Water)
- Calibration Certificate
- NIST
- Volume
- 500 mL
- Shelf Life
- 365 day
- Product Type
- Hardness Solution
- CAS Number
- 50-00-0
- Chemical Formula
- Fe
- Application
- Hard Water
- Special Information
- 20 Gpg (340 Mg/L) Hardness, Plus 2 Mg/L Iron as Fe (Hard Water)
- Color
- Colorless
- Standards
- Traceable to NIST
- Test Parameters
- Hardness
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Hardness Solution, Concentration 20 gpg (340 mg/L), CAS Number 50-00-0, Molecular Weight Not Applicable, Chemical Formula Fe, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 365 day, Shipping Restrictions Not Applicable, Standards Traceable to NIST, Special Information 20 Gpg (340 Mg/L) Hardness, Plus 2 Mg/L Iron as Fe (Hard Water)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.