Shop SPECTRUM
See all product information
Create Account
Mnbsc Sodm Phspht, Mono, Grnlr, USP, 500g
- Mfr # SO130-500GM
- Zoro # G7984538
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
137.99
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
NaH2PO4¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO130-500GM
- Zoro #
- G7984538
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate
- Molecular Weight
- 137.99
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Formula
- NaH2PO4¿H2O
- Chemical Grade
- USP
- CAS Number
- 10049-21-5
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Product Type
- Sodium Phosphate
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- REMOVE - Previous PI Node
- M
- Volume
- 500 g
- Purity
- 100 %
- Application
- Analytical Testing Labs
- Chemical Properties
- Monobasic
- Calibration Certificate
- No
- Special Information
- Hygroscopic
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Monobasic Sodium Phosphate, Monohydrate, Granular, USP, BP, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.