Shop VIRGINIA ABRASIVES
See all product information
Create Account
8''x17-5/8'' 80 Grit Floor Sanding Sheet
- Mfr # 002-807080
- Zoro # G721883224
product price:Â
$
5.15
/ea
Sold in multiples of 10 for
$51.50
Key Features
Width
8 in
Length
17-5/8 in
Backing Material
Velour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002-807080
- Zoro #
- G721883224
- UPC #
- 809916052987
- Country of Origin
- United States
- Grit
- 80
- Backing Material
- Velour
Dimensions
- Width
- 8 in
- Length
- 17-5/8 in
Description
Precut sheets for use on Silver-Line model No. SL-8V2. Heavy-duty reinforced combination velour backing. 8 x 17-5/8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.