Shop DIABLO
See all product information
Create Account
3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 220 Grit Ultra Fine 10 pk
- Mfr # DCT318220H10G
- Zoro # G706437978
product price:
$
8.59
/ea
Key Features
Grit
220
Width
3-1/8 in
Abrasive Material
Aluminum
Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT318220H10G
- Zoro #
- G706437978
- UPC #
- 8925156109
- Country of Origin
- China
- Grit
- 220
- Abrasive Material
- Aluminum
- Item
- Sanding Sheets
Dimensions
- Width
- 3-1/8 in
- Length
- 2-1/4 in
Description
Diablo's premium detail triangle sanding sheets with Hook & Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster and offer extra-long sanding life than other sanding discs. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding discs with longer life and extreme durability.
- • Premium Hook & Lock backing for a consistent secure connection
- • Clog-Shield reduces pitch build-up and clogging
- • Endura-Bond provides superior grit to backing bond for extreme durability
- • Premium ceramic grain blend for fast material removal and extra-long sanding life
- • Maximum performance in leveling and heavy stock or paint removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.