Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600E-1/32X
- Zoro # G722379764
product price:Â
$
1.19
/ea
Sold in multiples of 9 for
$10.71
Key Features
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Overall Width
2 in
Shape
Strip
Minimum Adhesive Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600E-1/32X
- Zoro #
- G722379764
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 200 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Shape
- Strip
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 55 Shore A
- Minimum Temperature
- -30 Degrees F
- Grade
- Light Duty
- Tensile Strength
- 1,500 psi
- Color
- Red
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Material
- EPDM
- Backing Type
- Plain
- Shell Material
- EPDM
- Wire Color
- Red
- Traction Material
- EPDM
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 1/32 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.