Sheet Rubber

  • Mfr # 1507-1/16-25
  • Zoro # G722380531
product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
25 ft
Elongation
150 %
Durometer
70 Shore A
Overall Width
36 in
Overall Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1507-1/16-25
Zoro #
G722380531
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
25 ft
Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
25 ft
Length
25 ft

Details

Elongation
150 %
Durometer
70 Shore A
Grade
Standard
Chemical Compatibility
Steam, 400 to 500 Degrees F, Water
Color
Red
Backing Type
Plain
Minimum Temperature
-20 Degrees F
Shape
Roll
Maximum Adhesive Temperature
300 Degrees F
Material
SBR
Maximum Temperature
170 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM D2000 AA
Item
Rubber Roll
Texture
Smooth
Tensile Strength
400 psi
Shell Material
SBR
Wire Color
Red

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable

Ratings & reviews