RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # 4060-1/8-20T
  • Zoro # G514761975
product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-1/8-20T
Zoro #
G514761975
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.016 in
Adhesive Type
Adhesive Backing
Abrasion Resistance
Good
Water Resistance
Good
Material
Buna-N
Maximum Temperature
220 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Oil Resistance
Excellent
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Tensile Strength
1,000 psi
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Rubber

Ratings & reviews