Sheet Rubber
- Mfr # 6050WNON-1/16-15
- Zoro # G722380623
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Grade
Nonmarking
Adhesive Type
Acrylic
Overall Width
36 in
Durometer
50 Shore A
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050WNON-1/16-15
- Zoro #
- G722380623
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Nonmarking
- Item
- Rubber Roll
- Adhesive Type
- Acrylic
- Durometer
- 50 Shore A
- Color
- Red
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Backing Type
- Plain
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Shape
- Roll
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 15 ft
- Overall Thickness
- 1/16 in
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.