Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-1/16XTAPE
- Zoro # G722380692
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Durometer
70 Shore A
Material
Silicone
Overall Thickness
1/16 in
Overall Width
2 in
Tensile Strength
850 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-1/16XTAPE
- Zoro #
- G722380692
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 70 Shore A
- Material
- Silicone
- Tensile Strength
- 850 psi
- Shape
- Strip
- Texture
- Smooth
- Item
- Rubber Strip
- Minimum Temperature
- -80 Degrees F
- Backing Type
- Adhesive
- Maximum Temperature
- 450 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Shell Material
- Silicone
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.