Shop USA INDUSTRIALS
See all product information
Create Account
Natural Rubber Roll - 40A - 1/2" Thick x 36" Wide x 9 ft. Long
- Mfr # BULK-RS-NAT40-317
- Zoro # G7903610
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Rubber Width
36"
Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NAT40-317
- Zoro #
- G7903610
- UPC #
- 193005407599
- Country of Origin
- Unknown
- Rubber Material
- Natural Rubber
- Rubber Color
- Tan
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -45
- Durometer
- 40A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 3,000 psi
- Elongation
- 6
- Standards
- ASTM D2000 AA 421
- Grade
- Standard
- Thickness Tolerance
- (-0.050" - +0.050")
- Shape
- Roll
- Compression Set
- 0.25
- Density
- 1.05 g/cm3
- Texture
- Smooth
- Tear Strength
- 22 N/mm
Dimensions
- Rubber Thickness
- 1/2"
- Rubber Width
- 36"
- Rubber Length
- 9 ft.
Description
Natural Rubber Roll No Adhesive - 40A - 1/2" Thick x 36" Wide x 9 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.