Sheet Rubber

  • Mfr # 4050-1/2Z
  • Zoro # G722382641
product price: 
$
59.69
/ea

Key Features

Wire Rope Length
36 in
Material
Buna-N
Durometer
50 Shore A
Color
Black
Maximum Temperature
220 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4050-1/2Z
Zoro #
G722382641
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Thickness
1/2 in
Overall Width
6 in
Overall Length
36 in
Length
36 in

Details

Material
Buna-N
Item
Rubber Strip
Durometer
50 Shore A
Color
Black
Maximum Temperature
220 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Strip
Elongation
400 %
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Standards
ASTM D2000 BF
Tensile Strength
1,000 psi
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews