RubberSheet, Buna-N, 18inL, 18inW
- Mfr # BULK-RS-BHS40-769
- Zoro # G7794383
product price:Â
$
17.89
/ea
Key Features
Thickness
1/16 in
Width
18 in
Length
18"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS40-769
- Zoro #
- G7794383
- UPC #
- 193005948207
- Country of Origin
- Multiple
- Material
- Buna-N
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Maximum Adhesive Temperature
- 230 Degrees F
- Grade
- High Strength
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Density
- 1.35 g/cm3
- Durometer
- 40A
- Temperature Range
- -30 Degrees to 250 Degrees F
- Thickness Tolerance
- (-0.011" - +0.011")
- Elongation
- 3.8
- Standards
- ASTM D2000 BF 410
- Compression Set
- 0.3
- Shape
- Sheet
- Tensile Strength
- 1,500 psi
- Tear Strength
- 20 N/mm
- Item
- Rubber Sheet
- Adhesive Type
- Acrylic
- Shell Material
- Buna-N
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -30 Degrees F
- Wire Color
- Black
Dimensions
- Thickness
- 1/16 in
- Width
- 18 in
- Length
- 18"
- Overall Width
- 18 in
- Overall Thickness
- 1/16 in
- Overall Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.