Sheet Rubber
- Mfr # 30060-1/2x48-15
- Zoro # G722384546
product price:Â
$
2,136.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Minimum Adhesive Temperature
-40 Degrees F
Shape
Roll
Maximum Temperature
200 Degrees F
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30060-1/2x48-15
- Zoro #
- G722384546
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/2 in
- Wire Rope Length
- 15 ft
- Overall Width
- 48 in
- Overall Length
- 15 ft
- Length
- 15 ft
Details
- Color
- Red
- Minimum Adhesive Temperature
- -40 Degrees F
- Shape
- Roll
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Material
- Buna-N
- Item
- Rubber Roll
- Grade
- Light Duty
- Durometer
- 60 Shore A
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Backing Type
- Plain
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.