Sheet Rubber
- Mfr # 4070-3/4-10
- Zoro # G722386823
product price:Â
$
1,579.99
/ea
Free Shipping & Returns
Key Features
Durometer
70 Shore A
Shape
Roll
Material
Buna-N
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-3/4-10
- Zoro #
- G722386823
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 70 Shore A
- Shape
- Roll
- Material
- Buna-N
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Tensile Strength
- 1,000 psi
- Color
- Black
- Item
- Rubber Roll
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BF
- Minimum Temperature
- -30 Degrees F
- Elongation
- 400 %
- Grade
- Standard
- Maximum Temperature
- 220 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 36 in
- Overall Thickness
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.