Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6030-1/2CTAPE
- Zoro # G722435828
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-20 Degrees F
Standards
ASTM D2000 BC
Grade
Standard
Maximum Temperature
170 Degrees F
Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/2CTAPE
- Zoro #
- G722435828
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -20 Degrees F
- Standards
- ASTM D2000 BC
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Material
- Neoprene
- Tensile Strength
- 1,000 psi
- Item
- Rubber Sheet
- Texture
- Smooth
- Durometer
- 30 Shore A
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 350 %
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.