RubberRoll, EPDM, 10ftL, 12inW

  • Mfr # BULK-RS-E60-199
  • Zoro # G7785965
product price: 
$
69.39
/ea

Key Features

Thickness
1/8 in
Width
12 in
Length
10 ft.
Material
EPDM
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-199
Zoro #
G7785965
UPC #
193005057121
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
12 in
Length
10 ft.
Rubber Thickness
1/8 in
Overall Length
10 ft
Overall Thickness
1/8 in
Rubber Length
10 ft
Rubber Width
12 in
Overall Width
12 in
Wire Rope Length
10 ft

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Plain
Density
1.5 g/cc
Standards
ASTM D2000 BA 607
Elongation
350 %
Texture
Smooth
Grade
Standard
Thickness Tolerance
+/-0.017 in
Shape
Roll
Tensile Strength
1,000 psi
Durometer
60A
Compression Set
33 %
Tear Strength
20 N/mm
Oil Resistance
Poor
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Tensile Strength (PSI)
1,000 psi
Chemical Resistance
Good
Rubber Color
Black
Weather Resistance
Excellent
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Rubber Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews