Sheet Rubber
- Mfr # 6070-1/2PTAPE
- Zoro # G722438775
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Wire Rope Length
6 in
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Maximum Adhesive Temperature
300 Degrees F
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6070-1/2PTAPE
- Zoro #
- G722438775
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 1/2 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Neoprene
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Durometer
- 70 Shore A
- Item
- Rubber Strip
- Shape
- Strip
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Adhesive
- Color
- Black
- Tensile Strength
- 1,000 psi
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.