RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1166
  • Zoro # G902585251
product price: 
$
1,055.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1166
Zoro #
G902585251
UPC #
193005492342
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
30 %
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Roll
Oil Resistance
Excellent
Texture
Smooth
Material
Buna-N
Color
Black
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Thickness Tolerance
+/-0.300 mm
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews