Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1055-1/8HGBTAPE
- Zoro # G722439277
product price:Â
$
33.39
/ea
Key Features
Shape
Sheet
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Maximum Temperature
225 Degrees F
Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1055-1/8HGBTAPE
- Zoro #
- G722439277
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Shape
- Sheet
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 225 Degrees F
- Material
- Neoprene
- Chemical Compatibility
- Ozone
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 60 Shore A
- Texture
- Smooth
- Elongation
- 450 %
- Standards
- ASTM D2000 BC
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.