Shop ZORO SELECT

RubberStrip, Neoprene, 10ftL, 3/4inW

  • Mfr # BULK-RS-N70-159
  • Zoro # G7812355

product price: 
$
24.65
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-159
Zoro #
G7812355
UPC #
193005331450
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
3/4"
Rubber Length
10 ft.
Overall Length
10 ft
Overall Width
3/4 in
Overall Thickness
1/4 in
Length
10 ft

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Texture
Smooth
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.33
Shape
Strip
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Shell Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Item
Rubber Strip
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.