NVIDIA COMPATIBLE
- Mfr # 980-9I44H-00H100-ACC
- Zoro # G722446053
product price:Â
$
1,644.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, FCC, EMC
Jacket Material
Fiber
Mode
Multi Mode
Jacket Type
LSZH
End 1 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I44H-00H100-ACC
- Zoro #
- G722446053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 328.08 ft
Details
- Item
- Network Cable
- Standards
- CE, FCC, EMC
- Jacket Material
- Fiber
- Mode
- Multi Mode
- Jacket Type
- LSZH
- End 1 Connection Type
- QSFP56 Network
- End 2 Connection Type
- QSFP56 Network
- For Use With
- Network Device
- Jacket Color
- Aqua
- Features
- Plug & Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.