Shop VICTAULIC

Pipe couipling

  • Mfr # L024741PE0
  • Zoro # G722579621

product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Finish/Coating
Black Enamel
Bolt Hole Diameter
5/8 in
Color
Black
Connection Surface
Flat
Bolt Circle Diameter
5 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L024741PE0
Zoro #
G722579621
UPC #
688304473302
Country of Origin
United States

Dimensions

Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
5 1/2 in
Flange Thickness
7/8 in
Wire Rope Length
7 7/8 in
Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in
Overall Length
7 7/8 in
Length
7 7/8 in

Details

Finish/Coating
Black Enamel
Color
Black
Connection Surface
Flat
Series
741
Gasket Material
EPDM
Specific Fitting Shape
Flange
Material Grade
A536 65-45-12
Number of Bolt Holes
4
Gravity Flow
Pressure
Class
Class 125/150
Item
Metal Pipe Flange
Standards
CE (EN 10311 CPR (EU) No. 305/2011), cUL Listed, FM Approved, LPCB, UK CA (BS EN 10311 CPR (UK) 2019 No. 465), UL Listed, VDS
Pipe Connection Type
Grooved
Application
Chemicals, Acids, Air
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-30 Degrees F
For Pipe Schedule
Schedule 5
Maximum Operating Pressure
300 psi
Wire Color
Black

Description

Flange, Flat, 2 1/2 in Nominal Pipe Size, 7 in Flange Outside Diameter, 7/8 in Flange Thickness, 7 7/8 in Overall Length, Ductile Iron, Black Enamel, A536 65-45-12, Class Class 125/150, For Pipe Schedule Schedule 5, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.